Zoro Homepage

31" Black Rush and Solid Wood Backless Bar Height Bar Chair

  • Mfr # 556568

  • Zoro # G422359752


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Black
Application Type
No
Overall Height
31 in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556568
Zoro #
G422359752
UPC #
-
Country of Origin
China

Dimensions

Overall Height
31 in
Overall Length
17 in
Overall Width
16.5 in

Details

Assembly Required
No Assembly Needed
Color
Black
Application Type
No
Item
Bar Chair

Description

This 31-inch black rush and solid wood backless bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A sleek black monotone color gives this solid wood and rush stool a fresh and updated look. The square shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. The square shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 31-inch h x 16.5-inch w x 17-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.