Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Black Solid Wood Backless Bar Height Bar Chair

  • Mfr # 632457

  • Zoro # G122364452


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Black
Assembly Required
Partial Assembly Needed
Overall Width
17.5 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632457
Zoro #
G122364452
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
17.5 in
Overall Length
18 in
Overall Height
31 in

Details

Application Type
Yes
Color
Black
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this 31-inch black solid wood backless bar height bar chair. The black coloration runs throughout this good looking solid wood and solid wood stool. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. A backless mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 31-inch h x 17.5-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.