Zoro Homepage

31" Black Textured Door Accent Cabinet With Three Shelves

  • Mfr # 564861

  • Zoro # G422365210


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Black
Overall Width
31 in
Assembly Required
Full Assembly Needed
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564861
Zoro #
G422365210
UPC #
-
Country of Origin
China

Dimensions

Overall Width
31 in
Overall Depth
16 in
Overall Height
31 in

Details

Application Type
Yes
Color
Black
Item
Cabinet
Assembly Required
Full Assembly Needed

Description

Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch black textured door accent cabinet with three shelves. Its a high quality piece, made from premium grade faux wood MDF that shows lots of wood grain texture. Versatile with adjustable inner shelves, this double door storage cabinet can work in many different rooms. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31-inch h x 31-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.