This item is Discontinued.

Homeroots 31" Blush And Black Velvet Tufted Swivel Barrel Chair 533975

31" Blush And Black Velvet Tufted Swivel Barrel Chair (Discontinued)

  • Mfr # 533975
  • Zoro # G022342727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533975
Zoro #
G022342727
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29.5 in
Overall Width
31.1 in
Overall Height
30.7 in

Details

Commercial Use
No
Seat Color
Black
Item
Accent Chair
Assembly Required
No Assembly Needed

Description

This 31-inch blush and black velvet tufted swivel barrel chair is the perfect decorative yet functional accessory for your home. This gorgeous solid color blush barrel chair is masterfully upholstered in durable velvet. The high quality solid wood inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. A swivel feature allows this chair to turn, adding versatility to your seating. 30.7-inch h x 31.1-inch w x 29.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.