
31" Bone and Natural Faux Leather and Solid Wood Backless Bar Height Bar Chair
Mfr # 632489
Zoro # G722369529
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Width
18.4 in
Overall Height
30.7 in
Overall Length
20.2 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632489
Zoro #
G722369529
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
18.4 in
Overall Height
30.7 in
Overall Length
20.2 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar Chair
Description
This 31-inch bone and natural faux leather and solid wood backless bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The bone faux leather seat of this stool is a nice contrast to the high quality, natural solid wood of the base. A backless design mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 30.7-inch h x 18.4-inch w x 20.2-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.