
31" Bronze and Silver with Pearls Floor Hurricane Candle Holder
Mfr # 468841
Zoro # G622882814
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Placement Type
Floor
Length
31 in
Commercial Use
Yes
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468841
Zoro #
G622882814
UPC #
-
Country of Origin
China
Dimensions
Length
31 in
Overall Depth
11.25 in
Primary Item Height
31 in
Width
11.25 in
Details
Assembly Required
No
Placement Type
Floor
Commercial Use
Yes
Intended Room
Living Room
Style
Contemporary
Holder Type
Votive
Color
Brown
Construction Method
Machine Made
Material
Polyresin
Item
Candle Holders
Capacity
1
Shape
Votive
Description
This 31" bronze and silver with pearls floor hurricane candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. Dress up your home to impress every season with this fabulous candleholder that features a striking harlequin, arabesque design, faux pearl detailing and a mirror finish. The large size makes this ideal to use on the floor or table. Candleholders are a decorative accent on their own. 31" H x 11.25" W x 11.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.