
31" Bronze Bears After the Honey Table Lamp With Brown Faux Leather Shade
Mfr # 524661
Zoro # G322350835
product price:Â $387.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Assembly Required
Partial Assembly Needed
Depth
16 in
Width
16 in
Color
Bronze/Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524661
Zoro #
G322350835
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
16 in
Height
31 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Bronze/Brown
Description
This 31-inch bronze bears after the honey table lamp with brown faux leather shade is the perfect combination of design and function. A gorgeous textural carved bronze resin base features a mama and baby bear working together to get that honey. The warm beige faux leather lamp adds some earthiness to the look making this a great option for a lodge, camp, or woodland decor them. 31-inch H x 16-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.