Zoro Homepage

31" Bronze Glass Table Lamp With White Empire Shade

  • Mfr # 524737

  • Zoro # G522375645


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Depth
17 in
Color
Bronze/White
Assembly Required
Partial Assembly Needed
Width
17 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524737
Zoro #
G522375645
UPC #
-
Country of Origin
China

Dimensions

Depth
17 in
Width
17 in
Height
30.5 in

Details

Item
Table Lamp
Color
Bronze/White
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Add a bright anchor to your room with this 31" bronze glass table lamp with white empire shade. A gorgeous bronze glassbase brings just the right amount of pizzazz to this fabulous lamp. The white shade has a empire shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 30.5" H x 17" W x 17" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.