Zoro Homepage

31" Bronze Metal Globe Table Lamp With White Empire Shade

  • Mfr # 524715

  • Zoro # G922354226


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
30.5 in
Depth
18 in
Application Type
No
Color
Bronze/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524715
Zoro #
G922354226
UPC #
-
Country of Origin
China

Dimensions

Height
30.5 in
Depth
18 in
Width
18 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Color
Bronze/White
Item
Table Lamp

Description

Add a bright anchor to your room with this 31-inch bronze metal globe table lamp with white empire shade. The base of this lamp is made of bronze metal. The white empire fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 30.5-inch H x 18-inch W x 18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.