Zoro Homepage

31" Bronze Metal Table Lamp With Bronze Cage Shade

  • Mfr # 524676

  • Zoro # G822341401


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
30.5 in
Assembly Required
Partial Assembly Needed
Width
7 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524676
Zoro #
G822341401
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
30.5 in
Width
7 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Bronze

Description

Truly a mix of design and functionality that doesn't compromise on style, this 31" bronze metal table lamp with bronze cage shade will be a great addition to your space. The base of this lamp is made of bronze metal. Includes a bronze metal, cage shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 30.5" H x 7" W x 14" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.