This item is Discontinued.

Homeroots 31" Brown and Natural Fabric Rattan and Solid Wood Bar Height Bar Chair 632469

31" Brown and Natural Fabric Rattan and Solid Wood Bar Height Bar Chair (Discontinued)

  • Mfr # 632469
  • Zoro # G722352743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632469
Zoro #
G722352743
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
23.42 in
Overall Length
19.68 in
Overall Height
45.07 in

Details

Assembly Required
Partial Assembly Needed
Color
Gray Brown
Item
Bar Chair
Application Type
Yes

Description

The perfect way to add some extra seating in your home, this 31-inch brown and natural fabric rattan and solid wood bar height bar chair will elevate the look and vibe of your room. A solid brown wood frame and natural rattan back is finished off with a coordinating brown upholstered seat, giving this chair a chic and stylish look. The epitome of quality construction and design, this piece includes a full breathable can rattan back and a comfy seat that is not only good looking but comfortable. 45.07-inch h x 23.42-inch w x 19.68-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.