This item is Discontinued.

Homeroots 31" Brown and Natural Faux Leather and Solid Wood Backless Bar Height Bar Chair 632487

31" Brown and Natural Faux Leather and Solid Wood Backless Bar Height Bar Chair (Discontinued)

  • Mfr # 632487
  • Zoro # G022365696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632487
Zoro #
G022365696
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.7 in
Overall Length
20.2 in
Overall Width
18.4 in

Details

Item
Bar Chair
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Bring a trendy bar vibe to your space, with this 31-inch brown and natural faux leather and solid wood backless bar height bar chair. A natural solid wood frame is finished off with a brown faux leather seat that is the epitome of quality construction and design. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless for the ultimate in comfort and enjoyment. 30.7-inch h x 18.4-inch w x 20.2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.