31" Brown Faux Leather and Solid Wood Backless Bar Height Bar Chair

  • Mfr # 632495

  • Zoro # G122359472


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Overall Width
18.4 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Overall Height
30.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632495
Zoro #
G122359472
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
18.4 in
Overall Height
30.7 in
Overall Length
20.2 in

Details

Color
Brown
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 31-inch brown faux leather and solid wood backless bar height bar chair will elevate the look and vibe of your room. A sleek brown monotone color gives this solid wood and faux leather stool a fresh and updated look. A backless design mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 30.7-inch h x 18.4-inch w x 20.2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.