This item is Discontinued.

Homeroots 31" Brown Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair 632417

31" Brown Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632417
  • Zoro # G322363880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632417
Zoro #
G322363880
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
17.13 in
Overall Length
17.13 in
Overall Height
30.5 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Color
Brown

Description

With this 31-inch brown faux leather and solid wood backless bar height swivel bar chair you can add design and extra seating to your space. A solid brown solid wood frame is finished off with a matching brown faux leather seat, giving this chair a chic monotone look. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 30.5-inch h x 17.13-inch w x 17.13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.