Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Brown Solid Wood Three Drawer Nightstand

  • Mfr # 527070

  • Zoro # G522375003


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Width (in)
30 in
Height (in)
31 in
Color
Brown
Commercial Use
No
Depth (in)
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527070
Zoro #
G522375003
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
30 in
Height (in)
31 in
Depth (in)
17.75 in

Details

Item
Nightstands & Bedside Table
Color
Brown
Commercial Use
No
Assembly Required
No Assembly Needed

Description

Our 31-inch brown solid wood three drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 31-inch h x 30-inch w x 17.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.