Shop HOMEROOTS
See all product information
Create Account
31" Brown Wood Accent Cabinet
- Mfr # 691117
- Zoro # G922908276
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Height
31 in
Width
31 in
Purposeful Distressing Type
No Distressing
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691117
- Zoro #
- G922908276
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 16 in
- Height
- 31 in
- Width
- 31 in
Details
- Item
- Bookcases
- Purposeful Distressing Type
- No Distressing
- Color
- Brown
- Finish
- Natural
- Assembly
- Partial Assembly Needed
- Material
- Solid and Manufactured Wood
- Commercial Use
- No
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch brown wood accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.