This item is Discontinued.

Homeroots 31" Charcoal and Black Faux Leather and Solid Wood Backless Bar Height Bar Chair 632371

31" Charcoal and Black Faux Leather and Solid Wood Backless Bar Height Bar Chair (Discontinued)

  • Mfr # 632371
  • Zoro # G922375634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632371
Zoro #
G922375634
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.75 in
Overall Length
20.25 in
Overall Width
14.13 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar Chair
Color
Gray Black

Description

Comfort and design come together nicely in this 31-inch charcoal and black faux leather and solid wood backless bar height bar chair. Quality construction from black solid wood combines with charcoal faux leather to give this stool a fresh and updated look. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat. Designed with a footrest for comfort and convenience. The saddle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.75-inch h x 14.13-inch w x 20.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.