This item is Discontinued.

Homeroots 31" Charcoal and Black Faux Leather and Solid Wood Backless Bar Height Bar Chair 632403

31" Charcoal and Black Faux Leather and Solid Wood Backless Bar Height Bar Chair (Discontinued)

  • Mfr # 632403
  • Zoro # G122358833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632403
Zoro #
G122358833
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.5 in
Overall Length
20 in
Overall Width
14 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Color
Gray Black
Application Type
Yes

Description

Bring a trendy bar vibe to your space, with this 31-inch charcoal and black faux leather and solid wood backless bar height bar chair. The base of this stool is made from solid wood in a black color that is a nice contrast to the charcoal faux leather seat. The rectangle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. The rectangle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.5-inch h x 14-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.