This item is Discontinued.

Homeroots 31" Charcoal and Black Faux Leather and Solid Wood Backless Bar Height Bar Chair 632491

31" Charcoal and Black Faux Leather and Solid Wood Backless Bar Height Bar Chair (Discontinued)

  • Mfr # 632491
  • Zoro # G022365467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632491
Zoro #
G022365467
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.7 in
Overall Length
20.2 in
Overall Width
18.4 in

Details

Color
Gray Black
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

Comfort and design come together nicely in this 31-inch charcoal and black faux leather and solid wood backless bar height bar chair. The charcoal faux leather seat of this stool is a nice contrast to the high quality, black solid wood of the base. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. A backless mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 30.7-inch h x 18.4-inch w x 20.2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.