31" Chestnut And Light Gray Wood Five Drawer Gentlemens Chest
- Mfr # 714479
- Zoro # G122908106
product price:Â
$
1,366.99
/ea
Key Features
Color
Chestnut, Light Gray
Assembly Required
No Assembly Needed
Depth
19 in
Dresser Type
Gentlemens Chest
Felt Lined Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714479
- Zoro #
- G122908106
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 19 in
- Width
- 31 in
- Length
- 45 in
- Size
- No
Details
- Color
- Chestnut, Light Gray
- Assembly Required
- No Assembly Needed
- Dresser Type
- Gentlemens Chest
- Felt Lined Drawers
- No
- Item
- Dressers
- Dovetail Drawer Joints
- Yes
- Dresser Orientation
- Vertical
- Material
- Manufactured Wood
- Capacity
- 80 lb
- Commercial Use
- Yes
- Finish
- Gloss
- Style
- Contemporary
- Soft Close or Self Close Drawer Glides
- Yes
- Doors Included
- No
- Hutch Included
- No
- Number of Drawers
- 5
Description
Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. Its vertical orientation makes it a space-saving solution for any room. Featuring a gentlemen's chest design, this piece combines style and functionality seamlessly. Each drawer boasts dovetail joints for enhanced durability, ensuring smooth operation even with heavy usage. The contemporary aesthetic is complemented by sleek metal handles, adding a modern touch. The chestnut and light gray color palette makes it an appealing addition to diverse decor themes. 45.00-inch h x 31.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.