
31" Clear And Silver Faux Crystal Geometric Table Lamp LED With White Drum Shade
Mfr # 558364
Zoro # G122369389
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Assembly Required
Partial Assembly Needed
Depth
12 in
Width
12 in
Color
White/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558364
Zoro #
G122369389
UPC #
-
Country of Origin
China
Dimensions
Depth
12 in
Width
12 in
Height
31 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
White/Silver
Description
This 31-inch clear and silver faux crystal geometric table lamp led with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of clear faux crystal blocks stacked in a modern geometric fashion. The white drum linen shade is a great compliment to this lamp. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 31-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.