Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Clear Lighted Arch Unframed Bathroom Vanity Mirror

  • Mfr # 564835

  • Zoro # G122359281


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Depth
1.26 in
Material
Glass
Width
23.58 in
Height
31.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564835
Zoro #
G122359281
UPC #
-
Country of Origin
China

Dimensions

Depth
1.26 in
Width
23.58 in
Height
31.44 in

Details

Material
Glass
Item
Mirror

Description

Add beauty to your bathroom or home with this 31-inch clear lighted arch unframed bathroom vanity mirror. This arch shaped mirror will open up any space you put in piece in. This frameless vanity mirror will open up the room as it reflects the light beautifully from every angle. The casual style of this piece will work great in any room you choose to put it in. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang this mirror up in your closet to do last minute outfit checks, or in the bathroom as a vanity mirror. 31.44-inch H x 23.58-inch W x 1.26-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.