Zoro Homepage

31" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564843

  • Zoro # G122375342


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Height
31.44 in
Depth
1.18 in
Width
23.58 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564843
Zoro #
G122375342
UPC #
-
Country of Origin
China

Dimensions

Height
31.44 in
Depth
1.18 in
Width
23.58 in

Details

Item
Mirror
Material
Glass

Description

This 31-inch clear lighted unframed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. This rectangle shaped mirror will open up any space you put in piece in. This frameless vanity mirror will open up the room as it reflects the light beautifully from every angle. Its casual style makes this mirror a favorite for bringing some flair to your bathroom. Due to its high quality construction, it will last a lifetime. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 31.44-inch H x 23.58-inch W x 1.18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.