
31" Clear Lighted Unframed Bathroom Vanity Mirror
Mfr # 564846
Zoro # G222371701
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Width
23.58 in
Height
31.44 in
Depth
1.38 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564846
Zoro #
G222371701
UPC #
-
Country of Origin
China
Dimensions
Width
23.58 in
Height
31.44 in
Depth
1.38 in
Details
Item
Mirror
Material
Glass
Description
Add beauty to your bathroom or home with this 31-inch clear lighted unframed bathroom vanity mirror. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This frameless vanity mirror will open up the room as it reflects the light beautifully from every angle. Iits casual style makes this the perfect versatile accent piece for most any decor. Due to its high quality construction, it will last a lifetime. You can mount this mirror above your bathroom sink or vanity. 31.44-inch H x 23.58-inch W x 1.38-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.