Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564849

  • Zoro # G822360549


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Height
31.44 in
Width
23.58 in
Material
Glass
Depth
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564849
Zoro #
G822360549
UPC #
-
Country of Origin
China

Dimensions

Height
31.44 in
Width
23.58 in
Depth
1.38 in

Details

Material
Glass
Item
Mirror

Description

Add beauty to your bathroom or home with this 31-inch clear lighted unframed bathroom vanity mirror. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. The unique design makes this stylish frameless mirror stand out in any decor. The mirror of casual style can also decorate your room and bring brightness to your living space. Due to its high quality construction, it will last a lifetime. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 31.44-inch H x 23.58-inch W x 1.38-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.