
31" Clear Metal Table Lamp With White Empire Shade
Mfr # 524713
Zoro # G222352427
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Height
31 in
Color
White
Width
16 in
Depth
16 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524713
Zoro #
G222352427
UPC #
-
Country of Origin
China
Dimensions
Height
31 in
Width
16 in
Depth
16 in
Details
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Description
Embrace the good life with this hard working and stylish 31" clear metal table lamp with white empire shade. The base of this lamp is made of metal finished in a clear tone. Includes a white fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 31" H x 16" W x 16" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.