Zoro Homepage

31" Clear Oval Frameless Bathroom Vanity Mirror

  • Mfr # 535124

  • Zoro # G022374865


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Depth
0.74 in
Width
24.33 in
Material
Mirrored Glass
Height
31.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535124
Zoro #
G022374865
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
0.74 in
Width
24.33 in
Height
31.49 in

Details

Item
Mirror
Material
Mirrored Glass

Description

This 31-inch clear oval frameless bathroom vanity mirror will be the perfect way to add some brightness and utility into your bathroom. This frameless mirror will open up the room as it reflects the light beautifully from every angle, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 31.49-inch h x 24.33-inch w x 0.74-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.