Zoro Homepage

31" Cool Gray Solid Wood Backless Bar Height Bar Chair

  • Mfr # 632463

  • Zoro # G422342648


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Overall Width
17.5 in
Overall Length
18 in
Assembly Required
Partial Assembly Needed
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632463
Zoro #
G422342648
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
17.5 in
Overall Length
18 in
Overall Height
31 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Color
Cool Gray

Description

With this 31-inch cool gray solid wood backless bar height bar chair you can add design and extra seating to your space. A solid cool gray solid wood frame is finished off with a matching cool gray solid wood seat, giving this chair a chic monotone look. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless for the ultimate in comfort and enjoyment. 31-inch h x 17.5-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.