
31" Cream and Black Boucle and Metal Arm Chair
Mfr # 606004
Zoro # G122811017
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
27.75 in
Seat Color
Black, Cream
Adjustable Headrest
No
Hardware Finish
Unfinished
Upholstery Material
Boucle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606004
Zoro #
G122811017
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
27.75 in
Overall Length
30.5 in
Overall Height
29.5 in
Details
Seat Color
Black, Cream
Adjustable Headrest
No
Hardware Finish
Unfinished
Upholstery Material
Boucle
Weight Capacity
250 lb
Includes
1 Chair
Removable Seat Cushions
No
Leg Color
Black
Ottoman Included
No
Arm Material
Fabric
Back Type
Tight Back
Upholstery Color
Cream
Item
Arm Chair
Accent Chair Pattern
No Pattern and Not Solid Color
Seat Material
Manufactured Wood
Legs Included
Yes
Arm Style
Pillow Top Arms
Leg Material
Metal
Purposeful Distressing Type
No Distressing
Arms Included
Yes
Description
Fill your living room, bedroom, or office with fashionable seating options with this 31-inch cream and black boucle and metal arm chair. This sturdy boucle arm chair comes in cream to give your space just the right look. The sturdy inner frame is built with high quality metal, includes armrests, and features a tight back that is accented with soft and comfortable cushioning. 29.50-inch h x 30.50-inch w x 27.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.