
31" Cream and Natural Linen and Solid Wood Barrel Chair
Mfr # 605999
Zoro # G622811067
product price: $1,929.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Chair
Back Type
Curved Back
Hardware Finish
Natural
Legs Included
Yes
Ottoman Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
605999
Zoro #
G622811067
UPC #
-
Country of Origin
China
Dimensions
Overall Height
28.35 in
Overall Length
30.71 in
Overall Depth
37.4 in
Details
Includes
1 Chair
Back Type
Curved Back
Hardware Finish
Natural
Legs Included
Yes
Ottoman Included
No
Arm Style
Round Arms
Upholstery Material
Linen
Arms Included
Yes
Arm Material
Fabric
Seat Color
Cream
Seat Material
Manufactured Wood
Removable Seat Cushions
No
Upholstery Color
Cream
Purposeful Distressing Type
No Distressing
Accent Chair Pattern
No Pattern and Not Solid Color
Item
Barrel Chair
Adjustable Headrest
No
Leg Color
Natural
Weight Capacity
250 lb
Leg Material
Solid Wood
Description
A mix of form and function, this 31-inch cream and natural linen and solid wood barrel chair will bring a good looking and usable accent to your space. This sturdy linen barrel chair comes in cream to give your space just the right look. The high quality solid wood inner frame flaunts convenient armrests and a curved back that are complimented by soft and comfortable cushioning. 28.35-inch h x 30.71-inch w x 37.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.