Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Cream Ceramic Geometric Table Lamp With Beige Drum Shade

  • Mfr # 545794

  • Zoro # G922362375


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
17 in
Color
Beige/Cream
Application Type
Yes
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545794
Zoro #
G922362375
UPC #
-
Country of Origin
China

Dimensions

Height
31 in
Width
17 in
Depth
17 in

Details

Assembly Required
Partial Assembly Needed
Color
Beige/Cream
Application Type
Yes
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 31-inch cream ceramic geometric table lamp with beige drum shade. A gorgeous cream ceramic base brings just the right amount of pizzazz to this fabulous lamp. Includes a beige linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 31-inch H x 17-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.