31" Dark Gray And Brown Linen Tufted Arm Chair

  • Mfr # 533972

  • Zoro # G922347280


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Depth
29.9 in
Seat Color
Dark Gray/Gray Brown
Assembly Required
Partial Assembly Needed
Overall Width
31.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533972
Zoro #
G922347280
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29.9 in
Overall Width
31.3 in
Overall Height
38.2 in

Details

Commercial Use
No
Seat Color
Dark Gray/Gray Brown
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Fill your living room, bedroom, or office with fashionable seating options with this 31-inch dark gray and brown linen tufted arm chair. Built to last this arm chair is finished in solid dark gray linen to give your room a great update. The high quality solid wood inner frame flaunts convenient armrests and a tufted back that are complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 38.2-inch h x 31.3-inch w x 29.9-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.