Zoro Homepage

31" Gold Metal Framed Full Length Hanging Mirror

  • Mfr # 564453

  • Zoro # G922361392


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.79 in
Material
Glass
Color
Gold
Width
23.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564453
Zoro #
G922361392
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
23.58 in
Height
31.44 in

Details

Assembly Required
No Assembly Needed
Material
Glass
Color
Gold
Application Type
No
Item
Mirror

Description

This 31-inch gold metal framed full length hanging mirror will help you ad brightness to any room in your house while also providing you a space to do any last minute makeup or outfits checks. This rectangle shaped mirror will open up any space you put in piece in. This mirror makes your bedroom glow with its fantastic frame. Its casual style makes this the perfect versatile accent piece for most any decor. Due to its high quality construction, it will last a lifetime. You can use this mirror on your bedroom door for last minute checks as you head out, or in your closet to help you pick out your outfits in the morning, or just simply to add some brightness in any room you want. 31.44-inch H x 23.58-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.