Zoro Homepage

31" Gold Metal Framed Full Length Hanging Mirror

  • Mfr # 564455

  • Zoro # G022352634


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Width
23.58 in
Application Type
No
Material
Glass
Assembly Required
No Assembly Needed
Height
31.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564455
Zoro #
G022352634
UPC #
-
Country of Origin
China

Dimensions

Width
23.58 in
Height
31.44 in
Depth
0.79 in

Details

Item
Mirror
Application Type
No
Material
Glass
Assembly Required
No Assembly Needed
Color
Gold

Description

For checking the daily outfit and brightening up the room, this 31-inch gold metal framed full length hanging mirror will be a great addition. This rectangle shaped mirror will open up any space you put in piece in. This mirror makes your bedroom glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your decor. It is an ideal full-length mirror for your bedroom, living room, or dressing room. Check your outfit before leaving home with this full-length mirror. 31.44-inch H x 23.58-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.