Zoro Homepage

31" Gold Metal Framed Standing Mirror

  • Mfr # 564610

  • Zoro # G022367379


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Depth
1.57 in
Height
31.44 in
Width
22.79 in
Application Type
No
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564610
Zoro #
G022367379
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Height
31.44 in
Width
22.79 in

Details

Item
Mirror
Application Type
No
Material
Glass
Color
Gold
Assembly Required
No Assembly Needed

Description

Elevate your space with this elegant 31-inch gold metal framed standing mirror that exudes classic charm. The vertical orientation and rectangular shape offer a versatile styling option, while the sleek gold frame adds a touch of sophistication. Crafted from metal, this mirror stands out as a stunning wall-mounted piece with a width of 22.794 inches, ideal for adding depth and style to any room. The casual yet refined style makes it a perfect addition to various decor themes, complementing the color scheme with its luxurious gold finish. Add a timeless appeal to your home with this stylish standing mirror. 31.44-inch H x 22.79-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.