Zoro Homepage

31" Gold Round Metal Framed Full Length Hanging Mirror

  • Mfr # 564447

  • Zoro # G922354783


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Gold
Material
Glass
Assembly Required
No Assembly Needed
Depth
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564447
Zoro #
G922354783
UPC #
-
Country of Origin
China

Dimensions

Depth
1.96 in
Width
31.44 in
Height
31.44 in

Details

Application Type
No
Color
Gold
Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror

Description

Infuse timeless elegance into your bedroom with the 31-inch gold round metal framed full length hanging mirror. This round shaped mirror will open up any space you put in piece in. This mirror makes your bedroom glow with its fantastic frame. The mirror of casual style can also bring brightness to your living space. The mirror's angle allows you for a head-to-toe reflection. You can use this mirror on your bedroom door for last minute checks as you head out, or in your closet to help you pick out your outfits in the morning, or just simply to add some brightness in any room you want. 31.44-inch H x 31.44-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.