This item is Discontinued.

Homeroots 31" Gray and Black Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair 632419

31" Gray and Black Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632419
  • Zoro # G722373519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632419
Zoro #
G722373519
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.5 in
Overall Width
17.13 in
Overall Length
17.13 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Yes

Description

The perfect way to add some extra seating in your home, this 31-inch gray and black faux leather and solid wood backless bar height swivel bar chair will elevate the look and vibe of your room. The black coloration of the high quality solid wood base marries nicely with the gray faux leather seat. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a backless for the ultimate in comfort and enjoyment. 30.5-inch h x 17.13-inch w x 17.13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.