This item is Discontinued.

Homeroots 31" Gray and Black Faux Leather with Metal Swivel Bar Height Bar Chair 534458

This item is Discontinued.

Homeroots

31" Gray and Black Faux Leather with Metal Swivel Bar Height Bar Chair (Discontinued)

Mfr # 534458
Zoro # G722369154
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
534458
Zoro #
G722369154
UPC #
-
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Width
19.5 in
Overall Length
19.5 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Item
Bar Chair
Application Type
No

Description

The perfect way to add some extra seating in your home, this 31-inch gray and black faux leather and metal swivel bar height bar chair will elevate the look and vibe of your room. The black coloration of the high quality metal base marries nicely with the gray faux leather seat. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 41-inch H x 19.5-inch W x 19.5-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.