31" Gray and Cool Gray Fabric and Solid Wood Backless Bar Height Bar Chair

  • Mfr # 632499

  • Zoro # G922363853


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Color
Cool Gray
Assembly Required
Partial Assembly Needed
Overall Width
18.4 in
Overall Height
30.7 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632499
Zoro #
G922363853
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
18.4 in
Overall Height
30.7 in
Overall Length
20.2 in

Details

Color
Cool Gray
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Yes

Description

With this 31-inch gray and cool gray fabric and solid wood backless bar height bar chair you can add design and extra seating to your space. The gray upholstered seat of this stool is a nice contrast to the high quality, cool gray solid wood of the base. The saddle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. 30.7-inch h x 18.4-inch w x 20.2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.