This item is Discontinued.

Homeroots 31" Gray and Cool Gray Faux Leather and Solid Wood Backless Bar Height Bar Chair 632497

31" Gray and Cool Gray Faux Leather and Solid Wood Backless Bar Height Bar Chair (Discontinued)

  • Mfr # 632497
  • Zoro # G722350114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632497
Zoro #
G722350114
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
18.4 in
Overall Height
30.7 in
Overall Length
20.2 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Color
Cool Gray

Description

This 31-inch gray and cool gray faux leather and solid wood backless bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A cool gray solid wood frame is finished off with a gray vintage style faux leather seat that is the epitome of quality construction and design. The saddle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. 30.7-inch h x 18.4-inch w x 20.2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.