This item is Discontinued.

Homeroots 31" Gray and Cool Gray Faux Leather and Solid Wood Low Back Bar Height Swivel Bar Chair 632382

31" Gray and Cool Gray Faux Leather and Solid Wood Low Back Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632382
  • Zoro # G022357592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632382
Zoro #
G022357592
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
41 in
Overall Width
21.5 in
Overall Length
20 in

Details

Color
Gray
Item
Bar Chair
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Bring a trendy bar vibe to your space, with this 31-inch gray and cool gray faux leather and solid wood low back bar height swivel bar chair. The gray faux leather seat of this stool is a nice contrast to the high quality, cool gray solid wood of the base. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 41-inch h x 21.5-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.