Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Gray Metal Geometric Table Lamp With Off White Empire Shade

  • Mfr # 524705

  • Zoro # G922357241


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Gray/White
Width
17 in
Application Type
No
Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524705
Zoro #
G922357241
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Height
31 in
Depth
17 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Gray/White
Application Type
No

Description

This 31-inch gray metal geometric table lamp with off white empire shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a gray color. Includes a off white fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 31-inch H x 17-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.