This item is Discontinued.

Homeroots 31" Ivory and Antiqued Brass Fabric and Metal Backless Bar Height Bar Chair 632501

31" Ivory and Antiqued Brass Fabric and Metal Backless Bar Height Bar Chair (Discontinued)

  • Mfr # 632501
  • Zoro # G722365149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632501
Zoro #
G722365149
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.51 in
Overall Width
20.07 in
Overall Length
20.07 in

Details

Color
Brass
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 31-inch ivory and antiqued brass fabric and metal backless bar height bar chair will elevate the look and vibe of your room. The antiqued brass coloration of the high quality metal base marries nicely with the ivory upholstered seat. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 30.51-inch h x 20.07-inch w x 20.07-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.