This item is Discontinued.

Homeroots 31" Light Gray and Black Fabric with Metal Swivel Bar Height Bar Chair 534459

31" Light Gray and Black Fabric with Metal Swivel Bar Height Bar Chair (Discontinued)

  • Mfr # 534459
  • Zoro # G422359868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534459
Zoro #
G422359868
UPC #
-
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Width
19.5 in
Overall Length
19.5 in

Details

Color
Black
Application Type
No
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this 31-inch light gray and black fabric and metal swivel bar height bar chair. The light gray fabric seat of this stool is a nice contrast to the high quality, black metal of the base. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 41-inch H x 19.5-inch W x 19.5-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.