Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Light Gray and White Solid Wood Backless Bar Height Bar Chair

  • Mfr # 534320

  • Zoro # G622361104


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Width
16 in
Application Type
No
Overall Length
16 in
Overall Height
30.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534320
Zoro #
G622361104
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
16 in
Overall Length
16 in
Overall Height
30.25 in

Details

Assembly Required
Full Assembly Needed
Item
Bar Chair
Application Type
No

Description

Bring a trendy bar vibe to your space, with this 31-inch light gray and white solid wood backless bar height bar chair. A white solid wood frame is finished off with a light gray upholstered seat that is the epitome of quality construction and design. The square shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. 30.25-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.