This item is Discontinued.

Homeroots 31" Lilac And Black Velvet Tufted Swivel Barrel Chair 533977

31" Lilac And Black Velvet Tufted Swivel Barrel Chair (Discontinued)

  • Mfr # 533977
  • Zoro # G622347009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533977
Zoro #
G622347009
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29.5 in
Overall Width
31.1 in
Overall Height
30.7 in

Details

Commercial Use
No
Seat Color
Lilac Black
Assembly Required
No Assembly Needed
Item
Accent Chair

Description

A mix of form and function, this 31-inch lilac and black velvet tufted swivel barrel chair will bring a good looking and usable accent to your space. This sturdy velvet upholstered barrel chair comes in a chic solid lilac color to give your space just the right look. The sturdy inner frame is built with high quality solid wood, featuring a cushion back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. This chair features a swivel function so that you can turn and angle easily to interact with your space. 30.7-inch h x 31.1-inch w x 29.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.