31" Natural And White Wood Four Drawer Dresser

  • Mfr # 643687

  • Zoro # G822351837


product price:  $676.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height (in)
47.32 in
Depth (in)
16.22 in
Commercial Use
No
Material
Solid and Manufactured Wood
Width (in)
31.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643687
Zoro #
G822351837
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (in)
47.32 in
Depth (in)
16.22 in
Width (in)
31.34 in
Depth
16.22 in
Size
No
Length
47.32 in
Width
31.34 in

Details

Commercial Use
No
Material
Solid and Manufactured Wood
Color
Natural, White
Assembly Required
No Assembly Needed
Item
Dressers
Dovetail Drawer Joints
Yes
Dresser Orientation
Vertical
Doors Included
No
Number of Drawers
4
Soft Close or Self Close Drawer Glides
No
Capacity
15 lb
Felt Lined Drawers
No
Hutch Included
No
Finish
Natural
Dresser Type
Standard Dresser
Style
Transitional

Description

This 31-inch natural and white wood four drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. The natural and white coloration of this piece is neutral and will blend easily with most any decor. 47.32-inch h x 31.34-inch w x 16.22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.