
31" Olive Green Boucle Upholstered Arm Chair And Toss Pillow
Mfr # 653115
Zoro # G622811029
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Accent Chair Pattern
Solid Color
Weight Capacity
225 lb
Legs Included
Yes
Overall Height
30.9 in
Removable Seat Cushions
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653115
Zoro #
G622811029
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
30.9 in
Overall Length
30.7 in
Overall Depth
33.5 in
Details
Accent Chair Pattern
Solid Color
Weight Capacity
225 lb
Legs Included
Yes
Removable Seat Cushions
No
Upholstery Color
Olive Green
Purposeful Distressing Type
No Distressing
Leg Color
Olive Green
Hardware Finish
Unfinished
Leg Material
Solid and Manufactured Wood
Item
Arm Chair
Ottoman Included
No
Seat Color
Olive Green
Upholstery Material
Boucle
Arm Style
Square Arms
Back Type
Fixed Back
Includes
1 Chair
Arms Included
Yes
Adjustable Headrest
No
Seat Material
MDF
Arm Material
Fabric
Description
Fill your living room, bedroom, or office with fashionable and chic seating options with this 31-inch olive green boucle upholstered arm chair and toss pillow. This gorgeous solid color green arm chair is masterfully upholstered in durable textural boucle that is soft and oh so cozy. Giving the chair stability and structure, the inner frame is constructed with high quality solid and manufactured wood. Wide comfy armrests, a fixed back, and the included bolster lumbar support pillow give this chair a modern touch. 30.90-inch h x 30.70-inch w x 33.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.