This item is Discontinued.

Homeroots 31" Sand and Natural Fabric and Solid Wood Backless Bar Height Swivel Bar Chair 632405

31" Sand and Natural Fabric and Solid Wood Backless Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632405
  • Zoro # G222371015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632405
Zoro #
G222371015
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
17.13 in
Overall Height
30.5 in
Overall Width
17.13 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this 31-inch sand and natural fabric and solid wood backless bar height swivel bar chair. Quality construction from natural solid wood combines with sand upholstered to give this stool a fresh and updated look. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.5-inch h x 17.13-inch w x 17.13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.