
31" Silver Metallic Metal Two Light Cylinder Table Lamp With White Drum Shade
Mfr # 524769
Zoro # G322364610
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Assembly Required
Partial Assembly Needed
Color
White
Height
31 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524769
Zoro #
G322364610
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Height
31 in
Width
16 in
Details
Assembly Required
Partial Assembly Needed
Color
White
Application Type
No
Item
Table Lamp
Description
Add a bright anchor to your room with this 31-inch silver metallic metal two light cylinder table lamp with white drum shade. A gorgeous silver metallic metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 31-inch H x 16-inch W x 16-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.